Load Center, 30 Spaces, 200A, 208Y/120, 240V, Main Lug, 3 Phase

  • Mfr # 3BR3042L200R

  • Zoro # G112415188


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
200A
Voltage
208Y/120, 240V
Phase
3
Short Circuit Current Rating
25 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BR3042L200R
Zoro #
G112415188
UPC #
786676442350
Country of Origin
Unknown

Dimensions

Width
14.31 in
Depth
39 in
Length
3.88 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
30
Amps
200A
Voltage
208Y/120, 240V
Phase
3
Short Circuit Current Rating
25 kAIC
Enclosure Material
Aluminum
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
For Use With
Type BR 1-inch breakers

Description

Eaton Main Lug Loadcenter Comes With Cover Is Rated At 208Y/120-Volt Ac Or 240-Volt Ac And 200-Amps. Interrupt Current Rating Of This Loadcenter Is 25-Kilo-Amps. This 3-Phase Loadcenter Has Aluminum Bus And Nema 3R Outdoor Metallic Enclosure For Longer Endurance. It Measures 3.88-Inch X 14.31-Inch X 39-Inch. Type Br 42-Circuit Loadcenter Incorporating 4-Wire Wiring Configuration Accepts Copper/Aluminum Wires Of Size 4 - 300-Kcmil. It Has Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.