Shop EATON
See all product information
Create Account
Load Center, 40 Spaces, 200A, 120/240 V, Main Circuit Breaker, Single-phase Phase
Mfr # BRP40B200V25
Zoro # G215709412
product price:Â $302.99
/ea
Free Shipping & Returns
Key Features
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Amps
200 A
Voltage
120/240 V
Phase
Single-phase
Short Circuit Current Rating
25 kAIC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BRP40B200V25
Zoro #
G215709412
UPC #
786689055288
Country of Origin
United States
Dimensions
Height
3.88 in
Width
14.31 in
Depth
39 in
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker
Number of Spaces
40
Amps
200 A
Voltage
120/240 V
Phase
Single-phase
Short Circuit Current Rating
25 kAIC
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Description
VALUE PACK,PLUG-ON NEUTRAL MAIN CIRCUIT BREAKER LOADCENTER,200A,X8,ALUMINUM,COVE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.