Zoro Homepage

Load Center, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase

  • Mfr # CHP42E225X7

  • Zoro # G912415142


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
42
Amps
225A
Voltage
120/240V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHP42E225X7
Zoro #
G912415142
UPC #
786679189740
Country of Origin
Unknown

Dimensions

Width
14.31 in
Depth
3.88 in
Length
37 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Convertible Main Lug
Number of Spaces
42
Amps
225A
Voltage
120/240V
Phase
1
Enclosure Material
Copper
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper

Description

Eaton Plug-On Neutral Convertible Main Lug Load Center Is Rated At 120/240-Volts Ac And 225-Amps. Interrupt Current Rating Of This Load Center Is 25-Kilo-Amps. The 1-Phase Load Center With Lug Terminal Accommodates 2-Awg-300-Kcmil Copper/Aluminum Conductor. X7 Load Center Has Silver Flash Plated Copper Bus And Metallic Enclosure For Longer Endurance. Type Ch 42-Circuit Load Center Incorporating 3-Wire Configuration Enables A Direct Connection O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.