Load Center, 6 Spaces, 125A, 120/240V, Main lug, Single-phase Phase
- Mfr # BR612L125RP
- Zoro # G315709695
product price:Â
$
54.99
/ea
Key Features
Main Circuit Breaker or Main Lug
Main lug
Amps
125 A
Voltage
120V, 240V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR612L125RP
- Zoro #
- G315709695
- UPC #
- 786676001359
- Country of Origin
- United States
Dimensions
- Height
- 13 in
- Width
- 11 in
- Depth
- 3.56 in
Details
- Item
- Load Center
- Main Circuit Breaker or Main Lug
- Main lug
- Number of Spaces
- 6
- Amps
- 125 A
- Voltage
- 120V, 240V
- Phase
- Single-phase
- Short Circuit Current Rating
- 10 kAIC
- Bus Material
- Aluminum
Description
120/240 VAC 1-Phase, 125 A, 6-Space, 12-Circuit, 3R Rainproof Enclosure, Tin Plated Aluminum Bus, Main Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.