Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Load Center, 8 Spaces, 125A, 120/240V, Main lug, Single-phase Phase

  • Mfr # BR816L125SDP

  • Zoro # G916237924


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main lug
Amps
125A
Voltage
120/240V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR816L125SDP
Zoro #
G916237924
UPC #
786676001427
Country of Origin
United States

Dimensions

Height
13 in
Width
11 in
Depth
3.56 in

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main lug
Number of Spaces
8
Amps
125A
Voltage
120/240V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Description

LOADCNTR MAIN LUG BR INDR 125A Load Centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.