Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eaton Load Center, CH, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase CH2L70FP

Load Center, CH, 2 Spaces, 70A, 120/240V AC, Main Lug, 1 Phase (Discontinued)

  • Mfr # CH2L70FP
  • Zoro # G206885934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2L70FP
Zoro #
G206885934
UPC #
782114190432
Country of Origin
United States

Dimensions

Height
3.13 in
Width
4.5 in
Depth
9.5 in
Wire size
#14-2 AWG

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
70A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
25kA
Series
CH
Enclosure Material
Metallic
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Standards
UL 50
Weight
5.25 lb
Mounting Style
Flush
Number of wires
3
Special features
Standard
Number Of Circuits
2
Number Of Poles
Four-pole
Feed type
Top/bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.