Load Center, CH, 6 Spaces, 125A, 120/240V, 208Y/120, 240V, Main Lug, 1 Phase

  • Mfr # CH6L125R

  • Zoro # G612415275


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
6
Amps
125A
Voltage
120/240V, 208Y/120, 240V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH6L125R
Zoro #
G612415275
UPC #
786676024815
Country of Origin
Unknown

Dimensions

Height
4-1/2 in
Width
6-1/2 in
Depth
11-3/4 in
Length
11.75 in
Min. Wire Size
8 AWG

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
6
Amps
125A
Voltage
120/240V, 208Y/120, 240V
Phase
1
Short Circuit Current Rating
25 kAIC
Series
CH
Included Enclosure Cover
Cover Included
Enclosure Material
Copper
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper

Description

Eaton Main Lug Loadcenter Comes With Cover Is Rated At 120/240-Volt Ac And 125-Amps. This 1-Phase Loadcenter Has Copper Bus And Nema 3R Outdoor Enclosure For Longer Endurance. It Measures 11.5-Inch X 6.5-Inch X 4.5-Inch. Type Ch 6-Circuit Loadcenter Incorporating 3-Wire Wiring Configuration Accepts Copper/Aluminum Wires Of Size 14 - 1/0-Awg. It Has Bottom/Top Feed Location. Loadcenter Featuring Insulated/Bondable Split Neutral Type Withstan

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.