
Load Center, 20 Spaces, 125A, 120/240 VAC, Main Lug, Single-phase Phase (Discontinued)
- Mfr # BRP20L125G
- Zoro # G615709630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRP20L125G
Zoro #
G615709630
UPC #
78668905323
Country of Origin
United States
Dimensions
Height
3.88 in
Width
14.31 in
Depth
21 in
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
125A
Voltage
120/240 VAC
Phase
Single-phase
Short Circuit Current Rating
10kA
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum
Description
120/240 VAC, 1-Phase, 125 A, 10 kA Interrupt, 40-Circuit, 20-Space, 1-Pole, 3-Wire, 6 to 2/0 AWG Copper/Aluminum, Aluminum Bus, NEMA 1, Insulated/Bondable Spilt Neutral, Indoor, Main Lug, Load Center with Cover
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.