
Loadcenters and Panelboards BR 200A 240V 50/60Hz 1Ph 3Wire 40Cir 20Sp EA NEMA
Mfr # MBE2040PV200BTS
Zoro # G421849520
product price: $789.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Depth
6 in
Amps
200 A
Enclosure NEMA Rating
NEMA 18
Series
MBE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE2040PV200BTS
Zoro #
G421849520
UPC #
78668569032
Country of Origin
United States
Dimensions
Depth
6 in
Details
Phase
1
Amps
200 A
Enclosure NEMA Rating
NEMA 18
Series
MBE
Voltage
120/240 V
Description
120/240 VAC, 22 kA, 1-Phase, Surface Mounting, Copper Bus, 40-Circuit, 20-Space, BR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.