Zoro Homepage

Loadcenters and Panelboards

  • Mfr # BR3060BQN100

  • Zoro # G421855682


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Bus Material
Aluminum
Phase
1
Depth
3-7/8 in
Series
BR
Enclosure NEMA Rating
NEMA 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR3060BQN100
Zoro #
G421855682
UPC #
-
Country of Origin
United States

Dimensions

Depth
3-7/8 in

Details

Bus Material
Aluminum
Phase
1
Series
BR
Enclosure NEMA Rating
NEMA 1
Voltage
120/208V AC

Description

208 Star/120/240 VAC, 1-Phase, 100 A, 10 kA, 3-Wire, 60-Circuit, 30-Space, 4 to 1/0 AWG, Quick Connect Neutral, Tin Plated Aluminum Bus, Flush/Surface Trim, NEMA 1, Indoor, Main Breaker, Load Center

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.