Zoro Homepage

LOCATING RING E22 PUSHBUTTON, 22.5 MM, NON-METALLIC HEAVY-DUTY, LOCATING R

  • Mfr # E22LRM

  • Zoro # G611936559


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Push Button Style
Extended
Action
Maintained
Panel Cutout Diameter
22.5 mm
Head Material
Dielectric Polymer
Standards
IEC 947-5-1 MTTA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22LRM
Zoro #
G611936559
UPC #
78211310538
Country of Origin
Unknown

Dimensions

Panel Cutout Diameter
22.5 mm
Overall Length
1 in
Width
1 in
Height
.1 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Maintained
Head Material
Dielectric Polymer
Standards
IEC 947-5-1 MTTA
Type
22.5 mm, Non-metallic Heavy-Duty
Series
E22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.