Zoro Homepage
This item is Discontinued.
Eaton Locking Receptacle, L15-30R, 30 A, 250V AC, Three Phase, 3 Pole, Spring Clamp Terminals AHCL1530R

Locking Receptacle, L15-30R, 30 A, 250V AC, Three Phase, 3 Pole, Spring Clamp Terminals (Discontinued)

  • Mfr # AHCL1530R
  • Zoro # G015709964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHCL1530R
Zoro #
G015709964
UPC #
32664758430
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black, Blue
Cover Type
No Cover
Standards
CSA certified, Federal Specification Classification 6233 01, NOM, UL Listed
Flange Type
Non-Flanged

Description

250 VAC, 30 A, NEMA L15-30R, 3-Pole, 4-Wire, Back/Side Wiring, Black/Blue, Glass-Filled Nylon, Grounding, Industrial Grade, Ultra Grip, Locking Device Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.