Zoro Homepage
This item is Discontinued.
Eaton Locking Receptacle, L6-20R, 20 A, 250V AC, 2 Pole, Spring Clamp Terminals, Black, Blue AHCL620R

Locking Receptacle, L6-20R, 20 A, 250V AC, 2 Pole, Spring Clamp Terminals, Black, Blue (Discontinued)

  • Mfr # AHCL620R
  • Zoro # G415709274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHCL620R
Zoro #
G415709274
UPC #
3266475842
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black, Blue
Cover Type
No Cover
Standards
CSA certified, Federal Specification Classification 6233 01, NOM, UL Listed
Flange Type
Non-Flanged

Description

250 VAC, 20 A, NEMA L5-20, 2-Pole, 3-Wire, Back/Side Wiring, Blue/Black, Glass Filled Nylon, Grounding, Industrial Grade, Ultra Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.