Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L6-30R, 30 A, 250V AC, 2 Pole, Spring Clamp Terminals, Orange

  • Mfr # AHIGL630R

  • Zoro # G315709848


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AHIGL630R
Zoro #
G315709848
UPC #
40893677187
Country of Origin
Mexico

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Grounding
Isolated Ground
Housing Color
Orange
Cover Type
No Cover
Standards
CSA certified, Federal Specification Classification 6233 01, NOM, UL Listed
Flange Type
Non-Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.