Shop EATON
See all product information
Create Account
Lug Kit, FAZ Breakers, 80A
Mfr # Z-EK/35/UL
Zoro # G8644133
product price:Â
$
36.79
/ea
Sold in multiples of 3 for $110.37
Key Features
For Use With
FAZ Breakers
Amps
80A
Frame Type
40A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-EK/35/UL
- Zoro #
- G8644133
- UPC #
- 015081047110
- Country of Origin
- Germany
- Item
- Lug Kit
- For Use With
- FAZ Breakers
- Amps
- 80A
- Frame Type
- 40A
Description
Lug, For Use With FAZ Breakers, 80 A Amps, Frame Type 40A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.