Lug and Cable Kit
- Mfr # EML23
- Zoro # G0555296
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) Lugs with Two-Cable Connection 4/0 to 500 MCM
For Use With
T Frame Starters, U Frame Starters
For Use with Manufacturer Part Number
Mfr. No. S611C156N3S,Mfr. No. S611C180N3S,Mfr. No. S611E302N3S,Mfr. No. S611E361N3S,Mfr. No. S611F414N3S,Mfr. No. S811+T18N3S,Mfr. No. S811+T18V3S,Mfr. No. S811+T24N3S,Mfr. No. S811+T24V3S,Mfr. No. S811+T30N3S,Mfr. No. S811+T30V3S,Mfr. No. S811+U36N3S,Mfr. No. S811+U42N3S,Mfr. No. S811+U50N3S
Series
S611, S811+
Accessory Type
Lugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EML23
- Zoro #
- G0555296
- UPC #
- 782114665473
- Country of Origin
- Dominican Republic
- Item
- Lugs for Soft Starter
- Includes
- (3) Lugs with Two-Cable Connection 4/0 to 500 MCM
- For Use With
- T Frame Starters, U Frame Starters
- For Use with Manufacturer Part Number
- Mfr. No. S611C156N3S,Mfr. No. S611C180N3S,Mfr. No. S611E302N3S,Mfr. No. S611E361N3S,Mfr. No. S611F414N3S,Mfr. No. S811+T18N3S,Mfr. No. S811+T18V3S,Mfr. No. S811+T24N3S,Mfr. No. S811+T24V3S,Mfr. No. S811+T30N3S,Mfr. No. S811+T30V3S,Mfr. No. S811+U36N3S,Mfr. No. S811+U42N3S,Mfr. No. S811+U50N3S
- Series
- S611, S811+
- Accessory Type
- Lugs
- Compatible Series
- S611, S811+
- Compatible Manufacturer Model Number
- Mfr. No. S611C156N3S,Mfr. No. S611C180N3S,Mfr. No. S611E302N3S,Mfr. No. S611E361N3S,Mfr. No. S611F414N3S,Mfr. No. S811+T18N3S,Mfr. No. S811+T18V3S,Mfr. No. S811+T24N3S,Mfr. No. S811+T24V3S,Mfr. No. S811+T30N3S,Mfr. No. S811+T30V3S,Mfr. No. S811+U36N3S,Mfr. No. S811+U42N3S,Mfr. No. S811+U50N3S
Dimensions
- For Frame Size
- T, U
Description
Lugs for Soft Starter, For Use with Series S611, S811+, For Use with Manufacturer Part Number Mfr. No. S611C156N3S, Mfr. No. S611C180N3S, Mfr. No. S611E302N3S, Mfr. No. S611E361N3S, Mfr. No. S611F414N3S, Mfr. No. S811+T18N3S, Mfr. No. S811+T18V3S, Mfr. No. S811+T24N3S, Mfr. No. S811+T24V3S, Mfr. No. S811+T30N3S, Mfr. No. S811+T30V3S, Mfr. No. S811+U36N3S, Mfr. No. S811+U42N3S, Mfr. No. S811+U50N3S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.