Zoro Homepage

Lugs

  • Mfr # CH56732ML2500

  • Zoro # G815713147


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Number of Conductors
2
Standards
UL Listed
For Minimum Wire Size
#3/0 AWG
For Maximum Wire Size
800 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH56732ML2500
Zoro #
G815713147
UPC #
783643472617
Country of Origin
United States

Dimensions

For Minimum Wire Size
#3/0 AWG
For Maximum Wire Size
800 kcmil

Details

Number of Conductors
2
Standards
UL Listed
Item
Meter socket lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.