Zoro Homepage

Lugs

  • Mfr # TA1201NB1

  • Zoro # G715713124


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
For Maximum Wire Size
750 kcmil
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1201NB1
Zoro #
G715713124
UPC #
78667961234
Country of Origin
Mexico

Dimensions

For Maximum Wire Size
750 kcmil

Details

Body Material
Aluminum
Number of Conductors
3

Description

1200 A, 500 to 750 KCMIL, 3-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.