Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LX PLATFORM SNMP/WEB INTERFACE MODULE - REMOTE COOLING MANAGEMENT FOR SRCOOL12KE

  • Mfr # SRCOOLNETLXE

  • Zoro # G221707815


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
1.1 in
Material
Metal
Compatible With
Eaton: SRCOOL12KE, SRCOOL12KWTE
Package Contents
RCOOLNETLXE SNMP/Web Interface Module, E2MT EnviroSense2 Environmental Sensor Module, Micro-USB to USB-A cable, 12 ft. (3.7 m), Mini-DIN cable, 3 ft. (0.9 m), 3 x Velcro strips, 4 x Rubber Feet, MAC address Label, PowerAlert CD, Owner's Manuals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOLNETLXE
Zoro #
G221707815
UPC #
732388298549
Country of Origin
China

Dimensions

Height
1.1 in
Width
3 in
Depth
5.5 in

Details

Color
Black
Material
Metal
Compatible With
Eaton: SRCOOL12KE, SRCOOL12KWTE
Package Contents
RCOOLNETLXE SNMP/Web Interface Module, E2MT EnviroSense2 Environmental Sensor Module, Micro-USB to USB-A cable, 12 ft. (3.7 m), Mini-DIN cable, 3 ft. (0.9 m), 3 x Velcro strips, 4 x Rubber Feet, MAC address Label, PowerAlert CD, Owner's Manuals
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Remote Cooling Management SNMP/Web Interface Module
Connector Type
USB, RJ-45

Description

AND SRCOOL12KWTE MODELS, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.