Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M22 series Surface mount enclosure, Three-element

  • Mfr # M22-I3

  • Zoro # G116287958


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Nominal Depth
6 in
Nominal Height
3.5 in
Nominal Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-I3
Zoro #
G116287958
UPC #
786685575063
Country of Origin
Germany

Dimensions

Nominal Depth
6 in
Nominal Height
3.5 in
Nominal Width
2.5 in

Description

Eaton M22 series Surface mount enclosure, Three-element. This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.