Zoro Homepage

MagContactor, NonReversing, 110-120VAC

  • Mfr # XTSE012BE23A

  • Zoro # G110042621


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Series
XT
Standards
CSA, UL Listed
Auxiliary Contact Form
2NO/3NC
Full Load Current - Inductive
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTSE012BE23A
Zoro #
G110042621
UPC #
786689042981
Country of Origin
Germany

Dimensions

Overall Height
1.9 in
Overall Depth
5.5 in
Frame Size
BE
Overall Width
3.1 in
Product Width
7.87 cm
Product Height
4.83 cm
Product Length/Depth
13.97 cm

Description

Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 12 A, Reversing Capability Non-Reversing, Overall Height 1.9 in, Overall Width 3.1 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size BE, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.