Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MagContactor, NonReversing, 110-120VAC

  • Mfr # XTSE018CE23A

  • Zoro # G010042554


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Standards
CSA, UL Listed
Series
XT
Auxiliary Contact Form
2NO/3NC
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTSE018CE23A
Zoro #
G010042554
UPC #
786689043025
Country of Origin
Germany

Dimensions

Frame Size
CE
Overall Depth
3.5 in
Overall Width
1.75 in
Overall Height
6 in

Details

Item
Magnetic Contactor
Number of Poles
3
Standards
CSA, UL Listed
Series
XT
Auxiliary Contact Form
2NO/3NC
Phase
Three
Contactor Style
IEC
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 120V AC
Not Rated
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
3 hp
Number of Auxillary Contacts
5
Number of Normally Open Main Contacts
2
Coil Voltage
110-120V AC
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Mounting Style
Bolt-on, Panel Mount, DIN Rail
Horsepower @ Three Phase - 480V AC
10 hp
Reversing Capability
Non-Reversing
Horsepower @ Single Phase - 240V AC
Not Rated
Terminal Connection Type
Screw Clamp Terminals
Horsepower @ Three Phase - 600V AC
10 hp
Number of Normally Closed Main Contacts
3
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
18 A
Full Load Current - Resistive
18 A
Embedded Surge Suppressor
No
Contact Configuration
2 NO, 3 NC
Frame
FVNR
Amperage Rating
18A
Frequency Rating
50-60 Hz
Certifications
UL Listed; CSA Certified
Product Name
Eaton XT IEC contactor
Rated Operational Current
200-600 V
Hp Rating - Max
3, 3, 10, 10 hp (3PH @200/208,230/240,460/480,575/600 V)

Description

Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 6 in, Overall Width 1.75 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size CE, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.