MagContactor, NonReversing, 110-120VAC
Mfr # XTSE025CE23A
Zoro # G110042683
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Series
XT
Standards
CSA, UL Listed
Auxiliary Contact Form
2NO/3NC
Mounting Style
Bolt-on, Panel Mount, DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTSE025CE23A
Zoro #
G110042683
UPC #
786689043063
Country of Origin
Germany
Dimensions
Overall Height
1.9 in
Overall Depth
6 in
Overall Width
3.6 in
Frame Size
CE
Product Height
4.826 cm
Product Length/Depth
15.24 cm
Product Width
9.144 cm
Description
Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 1.9 in, Overall Width 3.6 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size CE, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.