Zoro Homepage

MagContactor, NonReversing, 110-120VAC

  • Mfr # XTSE115G22A

  • Zoro # G510043150


product price: $1,839.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Standards
CSA, UL Listed
Series
XT
Auxiliary Contact Form
2NO/2NC
Full Load Current - Inductive
115 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTSE115G22A
Zoro #
G510043150
UPC #
786689042806
Country of Origin
Germany

Dimensions

Overall Depth
7 in
Frame Size
G
Overall Width
4 in
Overall Height
7.5 in

Description

Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 115 A, Full Load Current - Resistive 115 A, Reversing Capability Non-Reversing, Overall Height 7.5 in, Overall Width 4 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size G, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.