Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Main Breakers

  • Mfr # BW2200

  • Zoro # G021855396


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Circuit Breaker Mounting Style
Plug-On
Amps
200A
AC Voltage Rating
120/240V
Interrupt Rating
10 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW2200
Zoro #
G021855396
UPC #
786676460552
Country of Origin
Dominican Republic

Dimensions

Frame Size
BW
Height
5 in
Depth
6.25 in
Width
5.25 in

Details

Number of Poles
2
Circuit Breaker Mounting Style
Plug-On
Amps
200A
AC Voltage Rating
120/240V
Interrupt Rating
10 kA
Trip Type
Main
Series
BW
Standards
UL 489
Terminal Connection
Plug-On
Max. AIR Rating
10kA
Item
Circuit Breaker

Description

208 Star/120 VAC, 240 VAC, 200 A, 10 kA, 2-Pole, Plug-On Mount, Main, Circuit Breaker

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products