
Main Breakers BWH 2P 125A 240V 50/60Hz 1Ph
Mfr # BWH2125
Zoro # G316106837
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Amps
125A
Standards
UL 489
Number of Poles
2
Interrupt Rating
25 kAIC
Frame Size
BWH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWH2125
Zoro #
G316106837
UPC #
78667646043
Country of Origin
Dominican Republic
Dimensions
Frame Size
BWH
Depth
6.25 in
Height
5.25 in
Width
5.25 in
Details
Item
Circuit Breaker
Amps
125A
Circuit Breaker Type
Main Circuit Breaker
Standards
UL 489
Number of Poles
2
Interrupt Rating
25 kAIC
Max. AIR Rating
25kA
Phase
1
Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V
Description
208 Star/120 VAC, 240 VAC, 125 A, 25 kA, 2-Pole, Thermal Magnetic, Main, Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.