
Main Brkers
Mfr # MBE1224PV125BTS
Zoro # G615798306
product price: $824.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Nominal Width
14.45 in
Nominal Length
5.31 in
Standards
UL Listed, EUSERC Approved
For Use With
Type BR breakers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBE1224PV125BTS
Zoro #
G615798306
UPC #
78668569021
Country of Origin
United States
Dimensions
Nominal Width
14.45 in
Nominal Length
5.31 in
Details
Material
Galvanized Steel
Standards
UL Listed, EUSERC Approved
For Use With
Type BR breakers
Description/Special Features
Side by side construction
Item
Type BR solar power center meter breaker
NEMA Rating
NEMA 3R
Description
EATON SOLAR POWER CENTER METER BREAKER, TYPE BR ,SOLAR-READY, 125A ALUMINUM BUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.