Shop EATON
See all product information
Create Account
Manual Motor Protectors
- Mfr # HMCPS007C0CH09
- Zoro # G416262624
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Max. Voltage
600V
Amps AC
70 A
Frame Type
F
Type
HMCPS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HMCPS007C0CH09
- Zoro #
- G416262624
- UPC #
- 786679007358
- Country of Origin
- United States
- Number of Poles
- 3
- Max. Voltage
- 600V
- Amps AC
- 70 A
- Frame Type
- F
- Type
- HMCPS
Description
EATON MOLDED CASE CIRCUIT BREAKER ACCESSORY MOTOR PROTECTION, MOTOR CIRCUIT PROT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.