Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Motor Protectors

  • Mfr # XTPEXTA032D

  • Zoro # G216262695


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Frame Size
D
Standards
UL Listed, CSA Certified
Amps AC
4 to 32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPEXTA032D
Zoro #
G216262695
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
D

Details

Standards
UL Listed, CSA Certified
Amps AC
4 to 32 A
Item
Motor control trip unit

Description

690 VAC, 32 A, 30 kW at 600/690 V, 3-Pole, Frame D, Advanced, Manual Motor Protector Trip Block with Overload Release

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.