Zoro Homepage

Manual Motor Starter, NEMA M-0, 3 P, 3 Phase, Push Button, 5 A

  • Mfr # B100S0CA

  • Zoro # G4046576


product price: $846.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
NEMA M-0
Number of Poles
3
Operator
Push Button
Phase
3
Number of Required Thermals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B100S0CA
Zoro #
G4046576
UPC #
786678623733
Country of Origin
United States

Dimensions

NEMA Size
NEMA M-0
Overall Depth
5.5 in
Overall Height
6.3 in
Overall Width
1.77 in

Details

Item
Manual Motor Starter
Number of Poles
3
Operator
Push Button
Phase
3
Number of Required Thermals
3
Current AC
5 A
Series
B100
Standards
CSA, UL Listed
Pilot Light
No
Description/Special Features
Bimetallic Overload Relay
HP @ 3 Phase - 460-575V
5 hp
HP @ 3 Phase - 200V
2 hp
HP @ 3 Phase - 575V
5 hp
HP @ 1 Phase - 230V
3 hp
Phase Loss Sensitivity
No
Type
Type B100 non-reversing
Used with
For Polyphase Motors
Product Name
Eaton NEMA starter
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 600V AC
5 hp
Starter Style
NEMA
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Three Phase - 208V AC
2 hp
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 240V AC
2 hp
Includes Pilot Light
No
Overload Protection Type
Thermal

Description

Manual Motor Starter, NEMA Size M-0, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 5 A, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp, Series B100, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Overload Relay Current Setting Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.