Zoro Homepage

Manual Mtr Protctr Trip Unit, 32A, Frame B

  • Mfr # XTPEXT032B

  • Zoro # G0760173


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Frame Size
B
Depth
4.03 in
Amps AC
8.00 to 32.00A
Height
3.95 in
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPEXT032B
Zoro #
G0760173
UPC #
786685442136
Country of Origin
Germany

Dimensions

Frame Size
B
Depth
4.03 in
Height
3.95 in
Width
1.77 in
Product Length/Depth
2 in
Product Width
2 in
Product Height
3 in
Overall Depth
2 in
Overall Width
2 in
Overall Height
3 in

Details

Amps AC
8.00 to 32.00A
Item
Manual Motor Protector Trip Unit
Starter Type
Manual
Number of Poles
3
HP @ 3 Phase - 480V
15 hp
Max. Voltage
600V AC
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
30 hp
HP @ 1 Phase - 230V
5 hp
Standards
CSA C22.2, UL 508
HP @ 1 Phase - 115V
2 hp
HP @ 3 Phase - 200V
10 hp
Accessory Type
Manual Motor Protector Trip Unit
Trip Class
Class 10
Weight
0.2 lb
Special Features
XTPE032B
Type
Trip unit
Overload Range
8-32 A
Used With
XTPE032B
Certifications
UL 508;CSA Std. C22.2
Product Name
Eaton XT IEC motor control
Horsepower @ Three Phase - 208V AC
10 hp
Current AC
32 A
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
30 hp
Compatible with Series
XT IEC
Maximum Voltage Rating
600V AC

Description

Manual Motor Protector Trip Unit, Accessory Type Manual Motor Protector Trip Unit, Current AC 32 A, Number of Poles 3, Maximum Voltage Rating 600V AC, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Frame Size B, Overall Height 3 in, Overall Width 2 in, Compatible with Series XT IEC, Overall Depth 2 in, Horsepower @ Three Phase - 480V AC 15 hp, Horsepower @ Three Phase - 600V AC 30 hp, Standards CSA C22.2, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.