Zoro Homepage

Manual Mtr Protector, 1.6A, Rotary, Frame B

  • Mfr # XTPR1P6BC1

  • Zoro # G2553433


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Frame Size
B
Depth
3.46 in
Height
3.66 in
Amps AC
1.00 to 1.60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPR1P6BC1
Zoro #
G2553433
UPC #
786685364261
Country of Origin
Germany

Dimensions

Frame Size
B
Depth
3.46 in
Height
3.66 in
Width
1.77 in
Product Length/Depth
1.93 in
Product Height
3.74 in
Overall Width
3.66 in
Overall Depth
1.93 in
Overall Height
3.74 in

Details

Operator
Selector Switch
Amps AC
1.00 to 1.60A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
3/4 hp
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
HP @ 3 Phase - 575V
1 hp
HP @ 1 Phase - 230V
1/10 hp
Trip Class
Class 10
Weight
0.7 lb
Type
Motor protector
Terminals
Screw terminals
Phase Loss Sensitivity
Yes
Overload Current
1-1.6 A
Product Name
Eaton XT IEC motor control
Certifications
UL Listed;CSA Certified
Phase
Three
Horsepower @ Three Phase - 480V AC
3/4 hp
Current AC
1.6 A
Terminal Connection Type
Screw Terminals
Series
XTPR Series
Mounting Style
DIN Rail
Minimum Overload Relay Current Setting
1 A
Maximum Overload Relay Current Setting
1.6 A
Overload Protection Type
Thermal
Starter Style
IEC
Maximum Voltage Rating
600V AC
Includes Pilot Light
No
Horsepower @ Single Phase - 240V AC
1/10 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
1 hp

Description

Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 240V AC 1/10 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 1.6 A, Horsepower @ Three Phase - 480V AC 3/4 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 1 hp, Maximum Overload Relay Current Setting 1.6 A, Minimum Overload Relay Current Setting 1 A, Mounting Style DIN Rail, NEMA Enclosure Rating No Enclosure, Number of Required Thermals Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.