Zoro Homepage

Manual Mtr Protector, 25A, Rotary, Frame D

  • Mfr # XTPR025DC1

  • Zoro # G1441474


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Depth
6.73 in
Frame Size
D
Amps AC
16.00 to 25.00A
Height
5.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPR025DC1
Zoro #
G1441474
UPC #
786685364315
Country of Origin
Germany

Dimensions

Depth
6.73 in
Frame Size
D
Height
5.57 in
Width
2.17 in
Product Length/Depth
2.5 in
Product Width
6.5 in
Size
55 mm
Product Height
6 in
Overall Width
6.5 in
Overall Height
6 in
Overall Depth
2.5 in

Details

Operator
Selector Switch
Amps AC
16.00 to 25.00A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
20 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 200V
7 1/2 hp
HP @ 1 Phase - 115V
2 hp
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
HP @ 1 Phase - 230V
3 hp
Weight
2.5 lb
Trip Class
Class 10
Type
Rotary
Phase Loss Sensitivity
Yes
Amperage Rating
25A
Certifications
UL 508;CSA Std. C22.2
Product Name
Eaton XT IEC motor control
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
25 hp
Mounting Style
DIN Rail
Starter Style
IEC
Series
XTPR Series
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Overload Relay Current Setting
25 A
NEMA Enclosure Rating
No Enclosure
Phase
Three
Minimum Overload Relay Current Setting
16 A
Maximum Voltage Rating
600V AC
Current AC
25 A
Includes Pilot Light
No
Terminal Connection Type
Screw Terminals
Overload Protection Type
Thermal

Description

Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 25 A, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 20 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Overload Relay Current Setting 25 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.