Zoro Homepage

Manual Mtr Protector, 40A, Rotary, Frame D

  • Mfr # XTPR040DC1

  • Zoro # G3116653


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Frame Size
D
Depth
6.73 in
Height
5.57 in
Amps AC
32.00 to 40.00A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPR040DC1
Zoro #
G3116653
UPC #
786685364339
Country of Origin
Germany

Dimensions

Frame Size
D
Depth
6.73 in
Height
5.57 in
Width
2.17 in
Product Width
6 in
Product Height
6.5 in
Product Length/Depth
2.5 in
Size
55 mm
Overall Width
6 in
Overall Height
6.5 in
Overall Depth
2.5 in

Details

Operator
Selector Switch
Amps AC
32.00 to 40.00A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
30 hp
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 575V
40 hp
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
HP @ 3 Phase - 200V
10 hp
HP @ 1 Phase - 115V
3 hp
Trip Class
Class 10
Weight
3 lb
Phase Loss Sensitivity
Yes
Type
Rotary
Amperage Rating
40A
Product Name
Eaton XT IEC motor control
Contact Rating
40 A
Certifications
UL 508;CSA Std. C22.2
Terminal Connection Type
Screw Terminals
Minimum Overload Relay Current Setting
32 A
Current AC
40 A
Starter Style
IEC
Horsepower @ Three Phase - 208V AC
10 hp
Phase
Three
Horsepower @ Single Phase - 240V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Voltage Rating
600V AC
Mounting Style
DIN Rail
Includes Pilot Light
No
Series
XTPR Series
Horsepower @ Three Phase - 480V AC
30 hp
Overload Protection Type
Thermal
Maximum Overload Relay Current Setting
40 A
Horsepower @ Three Phase - 600V AC
40 hp

Description

Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 40 A, Horsepower @ Three Phase - 208V AC 10 hp, Horsepower @ Three Phase - 480V AC 30 hp, Series XTPR Series, Horsepower @ Three Phase - 600V AC 40 hp, Maximum Overload Relay Current Setting 40 A, Minimum Overload Relay Current Setting 32 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.