Zoro Homepage

Manual Mtr Protector, 4A, PushBttn, Frame B

  • Mfr # XTPB004BC1

  • Zoro # G2165825


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Operator
Push Button
Depth
3.35 in
Frame Size
B
Height
3.66 in
Amps AC
2.50 to 4.00A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPB004BC1
Zoro #
G2165825
UPC #
786685364384
Country of Origin
Germany

Dimensions

Depth
3.35 in
Frame Size
B
Height
3.66 in
Width
1.77 in
Size
45 mm
Product Height
2 in
Product Width
3.5 in
Product Length/Depth
4 in
Overall Depth
4 in
Overall Width
3.5 in
Overall Height
2 in

Details

Operator
Push Button
Amps AC
2.50 to 4.00A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
HP @ 3 Phase - 480V
2 hp
Max. Voltage
600V AC
HP @ 3 Phase - 240V
1 hp
HP @ 3 Phase - 575V
3 hp
HP @ 3 Phase - 200V
1 hp
HP @ 1 Phase - 230V
1/3 hp
HP @ 1 Phase - 115V
1/8 hp
Standards
ATEX Compliant, CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
Weight
0.5 lb
Trip Class
Class 10
Phase Loss Sensitivity
Yes
Type
Pushbutton
Contact Rating
4A
Certifications
UL 508;CSA Std. C22.2
Product Name
Eaton XT IEC motor control
Amperage Rating
4A
Horsepower @ Three Phase - 240V AC
1 hp
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Single Phase - 120V AC
1/8 hp
Horsepower @ Three Phase - 480V AC
2 hp
Minimum Overload Relay Current Setting
2.5 A
Phase
Three
Overload Protection Type
Thermal
Includes Pilot Light
No
NEMA Enclosure Rating
No Enclosure
Maximum Overload Relay Current Setting
4 A
Starter Style
IEC
Horsepower @ Single Phase - 240V AC
1/3 hp
Terminal Connection Type
Screw Terminals
Series
XTPB Series
Current AC
4 A
Horsepower @ Three Phase - 208V AC
1 hp
Mounting Style
DIN Rail
Maximum Voltage Rating
600V AC

Description

Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 1/8 hp, Horsepower @ Single Phase - 240V AC 1/3 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Push Button, Phase Three, Current AC 4 A, Horsepower @ Three Phase - 208V AC 1 hp, Horsepower @ Three Phase - 240V AC 1 hp, Horsepower @ Three Phase - 480V AC 2 hp, Series XTPB Series, Horsepower @ Three Phase - 600V AC 3 hp, Maximum Overload Relay Current Setting 4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.