Zoro Homepage

Manual Mtr Protector, 65A, Rotary, Frame D

  • Mfr # XTPE065DCS

  • Zoro # G6732801


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Depth
7.36 in
Frame Size
D
Amps AC
16.00 to 65.00A
Height
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTPE065DCS
Zoro #
G6732801
UPC #
015081548365
Country of Origin
Germany

Dimensions

Depth
7.36 in
Frame Size
D
Height
6.3 in
Width
2.17 in
Product Height
2.5 in
Product Width
8.5 in
Product Length/Depth
7.5 in
Overall Depth
7.5 in
Overall Width
8.5 in
Overall Height
2.5 in

Details

Operator
Selector Switch
Amps AC
16.00 to 65.00A
Item
Manual Motor Protector
Starter Type
Manual
Number of Poles
3
Max. Voltage
600V AC
HP @ 3 Phase - 480V
40 hp
HP @ 3 Phase - 240V
15 hp
HP @ 1 Phase - 115V
3 hp
Standards
CE, CSA, UL 508 Group Motor Type E Compliant, UL Listed
HP @ 3 Phase - 460-575V
40 hp
HP @ 3 Phase - 200V
15 hp
Description/Special Features
Electronic Manual Motor Protector Complete with Base and Trip Unit, 4:1 Overcurrent Setting Range, Selectable Trip Class, Interchangeable Trip Units
HP @ 1 Phase - 230V
7 1/2 hp
HP @ 3 Phase - 575V
40 hp
Trip Class
Class 10
Weight
5 lb
Special Features
For use with XT products
Type
Assembly
Phase Loss Sensitivity
Yes
Overload Range
16-65 A
Certifications
UL 508;CSA Std. C22.2
Product Name
Eaton XT IEC motor control
Mounting Style
DIN Rail
Includes Pilot Light
No
Maximum Overload Relay Current Setting
65 A
Horsepower @ Single Phase - 120V AC
3 hp
Overload Protection Type
Electronic
Starter Style
IEC
Series
XTPE Series
Horsepower @ Three Phase - 480V AC
40 hp
Maximum Voltage Rating
600V AC
Phase
Three
Terminal Connection Type
Screw Terminals
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
15 hp
Horsepower @ Three Phase - 600V AC
40 hp
Minimum Overload Relay Current Setting
16 A
Horsepower @ Three Phase - 240V AC
15 hp
NEMA Enclosure Rating
No Enclosure
Current AC
65 A

Description

Manual Motor Protector, NEMA Size Not Applicable, Horsepower @ Single Phase - 120V AC 3 hp, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Number of Poles 3, Operator Selector Switch, Phase Three, Current AC 65 A, Horsepower @ Three Phase - 208V AC 15 hp, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 40 hp, Series XTPE Series, Horsepower @ Three Phase - 600V AC 40 hp, Maximum Overload Relay Current Setting 65 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.