Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCB auxiliary/trip indicating contact, Used with Miniature Circuit Breakers

  • Mfr # Z-NHK

  • Zoro # G716287969


product price: $58.31
/ea

Key Features

Width
0.31 in
Length
1.57 in
Height
3.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-NHK
Zoro #
G716287969
UPC #
-
Country of Origin
Czechia

Dimensions

Width
0.31 in
Length
1.57 in
Height
3.14 in

Details

Item
Auxiliary/Trip Indicating Contact

Description

Eaton FAZ auxiliary contact,Miniature circuit breaker accessory - MCB auxiliary/trip indicating contact,Used with Miniature Circuit Breakers. Eaton's FAZ, dual rated UL and IEC circuit breakers are ideal for providing protection in many applications. A current limiting design provides fast short-circuit interruption, offering superior protection by reducing peak let-through current. Superior product quality, tested reliability and safety make Eaton's UL 1053 Residual Current Circuit Breaker RCCB the optimum product for residual current applications. The UL 1053 RCCB circuit breakers provide safety and protection for personnel and equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.