Zoro Homepage

MDC 2X 44U RACKS 25KW AC

  • Mfr # SRP-2R-C25

  • Zoro # G412117300


product price: $53,569.99
/ea
Item requires special delivery charges. A $660.00 per item surcharge will be applied.

Key Features

Width
64.3 in
Depth
64.9 in
Height
95.1 in
Rack Height
44U
Ventilation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP-2R-C25
Zoro #
G412117300
UPC #
37332287816
Country of Origin
China

Dimensions

Width
64.3 in
Depth
64.9 in
Height
95.1 in
Rack Height
44U

Details

Item
Rack Cabinet
Ventilation
Yes
Rack Type
Enclosed Cabinet
Features
Lockable, Front Door, Removable Side Panel, Casters, Air Conditioner, Cable Management, Cooling Fan, Rear Door, Lockable Side Panel
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Color
Black
Application
Equipment, Data Center

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.