Zoro Homepage

Mechanical Interlock, For XT Frame B

  • Mfr # XTCEXMLB

  • Zoro # G2692645


product price: $22.99
/ea

Key Features

Type
Renewal Parts/Accessories
For Use With
XT Contactor Frame B
Accessory Type
Mechanical Interlock
Width
3 in
Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXMLB
Zoro #
G2692645
UPC #
786685353784
Country of Origin
Romania

Dimensions

Width
3 in
Height
1/4 in
Depth
3 in
Product Height
0.25 in
Frame Size
B, C, D, E, F, G, L, M, N

Details

Item
Mechanical Interlock
Type
Renewal Parts/Accessories
For Use With
XT Contactor Frame B
Accessory Type
Mechanical Interlock
Standards
IEC 60947, ATEX Compliant
Product Name
Eaton motor control mechanical interlock
Compliances
ATEX Compliant;CCC Marked;CE Marked
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Compatible with Series
XT, XTCE007B, XTCE015B, XTCF020B

Description

Mechanical Interlock, Accessory Type Mechanical Interlock, Includes -, Voltage -, Frame Size B, C, D, E, F, G, L, M, N, Compatible with Series XT, XTCE007B, XTCE015B, XTCF020B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.