Zoro Homepage

Mechanical Interlock, For XT Frame D

  • Mfr # XTCEXMLD

  • Zoro # G0273122


product price: $29.49
/ea

Key Features

Type
Renewal Parts/Accessories
For Use With
XT Contactor Frame D
Accessory Type
Mechanical Interlock
Depth
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCEXMLD
Zoro #
G0273122
UPC #
786685363301
Country of Origin
Romania

Dimensions

Depth
3 in
Width
3 in
Height
1/4 in
Product Height
0.25 in
Frame Size
B, C, D, E, F, G, L, M, N

Details

Item
Mechanical Interlock
Type
Renewal Parts/Accessories
For Use With
XT Contactor Frame D
Accessory Type
Mechanical Interlock
Standards
IEC 60947, CE Marked
Product Name
Eaton motor control mechanical interlock
Certifications
IEC 60947;EN 60947;UL Listed;CSA Certified
Compliances
CE Marked;CCC Marked;ATEX Compliant
Compatible with Series
XT, XTCE040D to XTCE065D

Description

Mechanical Interlock, Accessory Type Mechanical Interlock, Includes -, Voltage -, Frame Size B, C, D, E, F, G, L, M, N, Compatible with Series XT, XTCE040D to XTCE065D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.