Zoro Homepage

Mechanical Lug, Add-On, 8 in, 5 in

  • Mfr # NL30

  • Zoro # G312452143


product price: $12.59
/ea

Key Features

Standards
UL 489
For Use With
#3/0 max wire size loadcenters
Height
0.1 in
Length
8 in
Features
Add-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL30
Zoro #
G312452143
UPC #
782113099163
Country of Origin
Unknown

Dimensions

Height
0.1 in
Length
8 in
Width
5 in
For Maximum Wire Size
#3/0

Details

Item
Mechanical Lug
Standards
UL 489
For Use With
#3/0 max wire size loadcenters
Features
Add-on
Type
Neutral lug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.