Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Push Rod, 22mm, Blue

  • Mfr # M22-DZ-B-GB14

  • Zoro # G6083235


product price: $24.19
/ea

Key Features

Material
Plastic
Color
Blue
Size
22 mm
For Use With
M22 Push Buttons
Type
Reset Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DZ-B-GB14
Zoro #
G6083235
UPC #
786685900155
Country of Origin
Germany

Dimensions

Size
22 mm
Product Height
1.1 in
Product Width
1.1 in
Product Length/Depth
4 in
Compatible Panel Cutout Diameter
22 mm

Details

Item
Release Push Button
Material
Plastic
Color
Blue
For Use With
M22 Push Buttons
Type
Reset Button
Special Features
Used with ZB, ZW7 Overload Relays
Inscription
RESET
Actuator function
Button
Certifications
CSA Certified
Compliances
CE Marked
Series
M22
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 21
Button color
Blue
Compatible with Series
M22
Compatible Product Type
Push Buttons
Compatible with Manufacturer Model Number
M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7
Product Type
Through-the-Door Release Push Button
Compatible Manufacturer Part Number
M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7
Compatible Manufacturer Model Number
M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7
Compatible with Manufacturer Model No.
M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7
Compatible with Mfr. Model No.
M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7
For Use with Mfr Model Number
M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7
For Use With Mfr. Model Number
M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7
Compatible Pump Manufacturer Part Number
M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7
Compatible Mfr. Model Number
M22, Z5, ZB12, ZB150, ZB32, ZB65, ZE, ZW7

Description

Release Push Button, 22 mm, For Use With M22 Push Buttons, Color Blue, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.