Memory Card, MicroSD, 2 GB
Mfr # MEMORY-SDU-A1
Zoro # G3979406
product price: $232.99
/ea
Free Shipping & Returns
Key Features
For Use With
Easy E4 Control Relays
Includes
Card Adapter
Features
Storage of Programs, Data
Compatible Product Type
Control Relays
Format
MicroSD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEMORY-SDU-A1
Zoro #
G3979406
UPC #
-
Country of Origin
Germany
Details
Item
Memory Card
For Use With
Easy E4 Control Relays
Includes
Card Adapter
Features
Storage of Programs, Data
Compatible Product Type
Control Relays
Format
MicroSD
Memory Capacity
2 GB
Compatible with Series
Easy E4, XC300, XV300
Product Type
Memory Card
Description
Memory Card, MicroSD, 2 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.