
Meter and Meter Socket Accessories
Mfr # 1MMBPM125
Zoro # G115708881
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Nominal Length
57 in
Nominal Width
32.375 in
For Use With
125A sockets (not top socket) in 1MP, 1MM, and 3MM modular metering stacks (ring style sockets only)
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1MMBPM125
Zoro #
G115708881
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
57 in
Nominal Width
32.375 in
Details
Item
Meter stack renewal part
For Use With
125A sockets (not top socket) in 1MP, 1MM, and 3MM modular metering stacks (ring style sockets only)
Standards
UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.