
Meter and Meter Socket Accessories
Mfr # MBX2040PV200BTS
Zoro # G715708885
product price: $1,285.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
14.19 in
Nominal Depth
4.93 in
Material
Galvanized Steel
Description/Special Features
Over/under construction
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBX2040PV200BTS
Zoro #
G715708885
UPC #
78668569027
Country of Origin
United States
Dimensions
Nominal Width
14.19 in
Nominal Depth
4.93 in
Details
Material
Galvanized Steel
Description/Special Features
Over/under construction
Item
Solar power center meter breaker
Standards
UL Listed
NEMA Rating
NEMA 3R
For Use With
Type BR breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.