Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Breaker, 200A, 8 Space / 16 Circuit, OH/UG

  • Mfr # MB816B200BTS

  • Zoro # G921849532


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Amps
200 A
Type
Ringless
NEMA Rating
NEMA 3R
Mounting Style
Surface
Voltage
120/240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB816B200BTS
Zoro #
G921849532
UPC #
78211485861
Country of Origin
Mexico

Details

Amps
200 A
Type
Ringless
NEMA Rating
NEMA 3R
Mounting Style
Surface
Voltage
120/240 V

Description

120/240 VAC 1-Phase, 200 A, 10 kA, Aluminum Bus, NEMA 3R, Overhead/Underground Service, Surface Mount, Ringless, All-in-One

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.