Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Main, 1 Spaces, 200A, 120/240V, 1 Phase

  • Mfr # MBB200BTSG

  • Zoro # G315720140


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Number of Spaces
1
Amps
200A
Voltage
120/240V
Phase
1
Short Circuit Current Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBB200BTSG
Zoro #
G315720140
UPC #
78668516167
Country of Origin
United States

Dimensions

Height
30.75 in
Width
14.44 in
Depth
4.94 in
Max. Wire Size
350 kcmil

Details

Item
Meter Main
Number of Spaces
1
Amps
200A
Voltage
120/240V
Phase
1
Short Circuit Current Rating
10 kAIC
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum

Description

120/240 VAC 1-Phase, 200 A, 10 kA, Aluminum Bus, NEMA 3R, Overhead/Underground Service, Surface Mount, Ringless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.