Shop EATON
See all product information
Create Account
Meter Pack Accessory
- Mfr # 1MP4124R
- Zoro # G922797184
product price:Â
$
1,995.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper/Aluminum
Width
24.26 in
Max. Wire Size
2/0 AWG
Amps
125 A
Series
1MP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1MP4124R
- Zoro #
- G922797184
- UPC #
- 78684905239
- Country of Origin
- United States
Dimensions
- Width
- 24.26 in
- Max. Wire Size
- 2/0 AWG
- Length
- 7.015 in
- Height
- 48.29 in
- Min. Wire Size
- 6 AWG
Details
- Conductor Material
- Copper/Aluminum
- Amps
- 125 A
- Series
- 1MP
- AC Voltage Rating
- 120V AC, 240V AC
- Type
- Service Equipment
- Standards
- UL
Description
120/240 VAC, 125 A, 1-Phase 3-Wire, 4-Socket, Ring, Aluminum Bus, Service Equipment, Group Metering Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.