Zoro Homepage

Meter Sockets 100A 120/240VAC 24Cir 12Sp

  • Mfr # MBE1224B100TS

  • Zoro # G215708880


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
14.44 in
Nominal Length
5.38 in
Box Type
All-in-ones
Material
Aluminum
Nominal Depth
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE1224B100TS
Zoro #
G215708880
UPC #
78211487257
Country of Origin
United States

Dimensions

Nominal Width
14.44 in
Nominal Length
5.38 in
Nominal Depth
5.38 in

Details

Box Type
All-in-ones
Material
Aluminum

Description

EATON METER BREAKER EUSERC TYPE BR , BR2100 MAIN BREAKER, 100A, 120/240V, RING,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.