Zoro Homepage

Meter Sockets 100A

  • Mfr # MBE1224B100BTF

  • Zoro # G615708831


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
14.44 in
Material
Aluminum
Box Type
All-in-ones
Nominal Length
5.38 in
Nominal Depth
5.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBE1224B100BTF
Zoro #
G615708831
UPC #
78211489080
Country of Origin
United States

Dimensions

Nominal Width
14.44 in
Nominal Length
5.38 in
Nominal Depth
5.38 in

Details

Material
Aluminum
Box Type
All-in-ones
For Use With
Type BR breakers
NEMA Rating
NEMA 3R
Item
Meter breaker EUSERC
Standards
UL Listed, EUSERC Approved

Description

120/240 VAC 1-Phase, 100 A, NEMA 3R, 12-Space, Overhead/Underground Service, Flush Mount, 4-Jaw, Ring, Meter Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.